- LM11900 Series Single Cone
- 3/4" Straight Bore
- 0.6550" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
| Relubrication Feature | Without |
| Tolerance | Standard |
| Cup Width | N/A |
| Cone Width | 0.655 in |
| Origin | Cones |
| Enclosure | Open |
| Inner Ring Width | 0.655 in, 16.637 mm |
| Inch/Metric | Inch |
| Shaft Fillet Radius [Max] | 0.050 in |
| Bore Type | Round Bore |
| Material | Steel |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Special Features | Improved Friction Torque Characteristics |
| I.D. | 3/4 in |
| Series | LM11900 |
| Cage Material | Steel |
| Cone Type | Single Cone |
| Static Load Rating | 6182.246 lbf, 27.5 kN |
| Basic Dynamic Load Rating | 6182.246 lbf, 27.5 kN |
| Width | 0.655 in, 16.637 mm |
| O.D. | N/A |
| Bearing Type | Single Cone |
| Weight | 0.187 LB |
| EAN or UPC | 7316570986082 |

