- Radial Bearing Type
- Single Row
- 558.8 mm Inside Diameter
- 736.6 mm Outside Diameter
- 111 mm Width
| Rows of Balls | Single |
| No. of Rows | 1 |
| Bearing Type | Radial |
| Static Load Rating | 1281410.975 lbf, 5700 kN |
| Cage Material | Sheet Metal |
| I.D. | 558.8 mm |
| Inch/Metric | Metric |
| O.D. | 736.6 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 3.187 in, 80.962 mm |
| Inner Ring Width | 4.125 in, 104.775 mm |
| Outside Dia. | 736.6 mm |
| Bearing Part | Complete Bearing |
| Relubrication Feature | Without |
| Inside Dia. | 558.8 mm |
| Width | 4.125 in, 104.775 mm |
| Limiting Speed | 670 rpm |
| Contact Angle | 13° |
| Basic Dynamic Load Rating | 557975.797 lbf, 2482 kN |
| Weight | 310.476 LB |
| EAN or UPC | 7316571657721 |

