- Tapered Roller Bearing
| Static Load Rating | 15287.008 lbf, 68 kN |
| Basic Dynamic Load Rating | 12364.492 lbf, 55 kN |
| I.D. | 1.625 in, 41.275 mm |
| Inner Ring Width | 0.78 in, 19.812 mm |
| Relubrication Feature | Without |
| Inch/Metric | Inch |
| Width | 0.78 in, 19.812 mm |
| Cage Material | Sheet Metal |
| Bore Type | Cylindrical |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Weight | 0.516 LB |
| EAN or UPC | 7316570270310 |

