- Bearing Seal
- Aluminum
- 2 7/16 in Bore Dia.
| Material | Aluminum |
| Inch/Metric | Inch |
| Mounted Unit Series | SAF |
| Seal Type | Triple Ring Seals |
| Weight | 0.078 LB |
| EAN or UPC | 7316571316666 |
| Material | Aluminum |
| Inch/Metric | Inch |
| Mounted Unit Series | SAF |
| Seal Type | Triple Ring Seals |
| Weight | 0.078 LB |
| EAN or UPC | 7316571316666 |