- Bearing Seal
- Aluminum
- in Bore Dia.
| Seal Type | Triple Ring Seals |
| Inch/Metric | Inch |
| Material | Aluminum |
| Mounted Unit Series | SAF |
| Weight | 0.125 LB |
| EAN or UPC | 7316571316697 |
| Seal Type | Triple Ring Seals |
| Inch/Metric | Inch |
| Material | Aluminum |
| Mounted Unit Series | SAF |
| Weight | 0.125 LB |
| EAN or UPC | 7316571316697 |