- Radial Bearing Type
- Single Row
- 21.43 mm Inside Diameter
- 44.769 mm Outside Diameter
- 18.288 mm Width
| Bearing Part | Cone |
| Bearing Style | Cone |
| Outside Dia. | 44.769 mm |
| Static Load Rating | 8542.74 lbf, 38 kN |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| O.D. | 44.769 mm |
| Cage Material | Sheet Metal |
| Cage Type | Sheet Metal |
| Inner Ring Width | 0.72 in, 18.288 mm |
| Inside Dia. | 21.43 mm |
| Bearing Type | Radial |
| Width | 0.72 in, 18.288 mm |
| Bore Type | Cylindrical |
| I.D. | 21.43 mm |
| Rows of Balls | Single |
| Material | Steel |
| Basic Dynamic Load Rating | 8295.45 lbf, 36.9 kN |
| Weight | 0.259 LB |
| EAN or UPC | 7316570003826 |

