- M12600 Series Single Cone
- 0.8440" Straight Bore
- 0.7200" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Width | 0.72 in, 18.288 mm |
| Relubrication Feature | Without |
| Cone Width | 0.72 in |
| Origin | Cones |
| Basic Dynamic Load Rating | 10206.326 lbf, 45.4 kN |
| Shaft Fillet Radius [Max] | 0.050 in |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Static Load Rating | 8542.74 lbf, 38 kN |
| Cone Type | Single Cone |
| O.D. | N/A |
| Cage Material | Sheet Metal |
| Tolerance | Standard |
| I.D. | 0.844 in |
| Inch/Metric | Inch |
| Material | Steel |
| Series | M12600 |
| Bore Type | Round Bore |
| Inner Ring Width | 0.72 in, 18.288 mm |
| Weight | 0.255 LB |
| EAN or UPC | 7316577037213 |

