- Steel Lockwasher
- MB Series
- 95 mm Shaft Diameter
- 1.75 mm Thick
features
- Increased strength
compliances
- Conforms to ISO 2982-2:1995
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 133 mm |
| Thickness | 1.75 mm |
| Material | Steel |
| Shaft Dia. | 95 mm |
| Locknut Series | KM Series |
| Weight | 0.157 LB |
| EAN or UPC | 7316577011626 |

