- Steel Lockwasher
- MB Series
- 105 mm Shaft Diameter
- 1.75 mm Thick
features
- Increased strength
compliances
- Conforms to ISO 2982-2:1995
| Shaft Dia. | 105 mm |
| Lockwasher Series | MB Series |
| Locknut Series | KM Series |
| Material | Steel |
| Diameter Over Tangs | 145 mm |
| Thickness | 1.75 mm |
| Weight | 0.202 LB |
| EAN or UPC | 7316577011640 |

