- Steel Lockwasher
- MB Series
- 110 mm Shaft Diameter
- 1.75 mm Thick
features
- Increased strength
compliances
- Conforms to ISO 2982-2:1995
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Shaft Dia. | 110 mm |
| Diameter Over Tangs | 154 mm |
| Thickness | 1.75 mm |
| Material | Steel |
| Weight | 0.225 LB |
| EAN or UPC | 7316577011657 |

