- Steel Lockwasher
- MB Series
- 125 mm Shaft Diameter
- 2 mm Thick
features
- Increased strength
compliances
- Conforms to ISO 2982-2:1995
| Locknut Series | KM Series |
| Material | Steel |
| Diameter Over Tangs | 165 mm |
| Lockwasher Series | MB Series |
| Shaft Dia. | 125 mm |
| Thickness | 2 mm |
| Weight | 0.28 LB |
| EAN or UPC | 7316577011671 |

