- Steel Lockwasher
- MB Series
- 135 mm Shaft Diameter
- 2 mm Thick
features
- Increased strength
compliances
- Conforms to ISO 2982-2:1995
| Lockwasher Series | MB Series |
| Thickness | 2 mm |
| Material | Steel |
| Shaft Dia. | 135 mm |
| Diameter Over Tangs | 185 mm |
| Locknut Series | KM Series |
| Weight | 0.334 LB |
| EAN or UPC | 7316577011695 |

