- Steel Lockwasher
- MB Series
- 17 mm Shaft Diameter
- 1 mm Thick
features
- Increased strength
compliances
- Conforms to ISO 2982-2:1995
| Locknut Series | KM Series |
| Diameter Over Tangs | 32 mm |
| Material | Steel |
| Thickness | 1 mm |
| Shaft Dia. | 17 mm |
| Lockwasher Series | MB Series |
| Weight | 0.079 LB |
| EAN or UPC | 7316570545975 |

