- Steel Lockwasher
- MB Series
- 160 mm Shaft Diameter
- 2.5 mm Thick
features
- Increased strength
compliances
- Conforms to ISO 2982-2:1995
| Material | Steel |
| Shaft Dia. | 160 mm |
| Lockwasher Series | MB Series |
| Thickness | 2.5 mm |
| Locknut Series | KM Series |
| Diameter Over Tangs | 215 mm |
| Weight | 0.5 LB |
| EAN or UPC | 7316577011732 |

