- Steel Lockwasher
- MB Series
- 180 mm Shaft Diameter
- 2.5 mm Thick
features
- Increased strength
compliances
- Conforms to ISO 2982-2:1995
| Thickness | 2.5 mm |
| Lockwasher Series | MB Series |
| Shaft Dia. | 180 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Diameter Over Tangs | 235 mm |
| Weight | 0.606 LB |
| EAN or UPC | 7316577011763 |

