- Steel Lockwasher
- MB Series
- 240 mm Shaft Diameter
- 3 mm Thick
features
- Increased strength
compliances
- Conforms to ISO 2982-2:1995
| Shaft Dia. | 240 mm |
| Locknut Series | KM Series |
| Diameter Over Tangs | 312 mm |
| Thickness | 3 mm |
| Material | Steel |
| Lockwasher Series | MB Series |
| Weight | 0.968 LB |
| EAN or UPC | 7316577001405 |

