- Steel Lockwasher
- MB Series
- 25 mm Shaft Diameter
- 1.25 mm Thick
features
- Increased strength
compliances
- Conforms to ISO 2982-2:1995
| Material | Steel |
| Thickness | 1.25 mm |
| Shaft Dia. | 25 mm |
| Lockwasher Series | MB Series |
| Locknut Series | KM Series |
| Diameter Over Tangs | 42 mm |
| Weight | 0.132 LB |
| EAN or UPC | 7316571066462 |

