- Steel Lockwasher
- MB Series
- 260 mm Shaft Diameter
- 3 mm Thick
features
- Increased strength
compliances
- Conforms to ISO 2982-2:1995
| Diameter Over Tangs | 342 mm |
| Shaft Dia. | 260 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Thickness | 3 mm |
| Weight | 1.333 LB |
| EAN or UPC | 7316577001412 |

