- Steel Lockwasher
- MB Series
- 30 mm Shaft Diameter
- 1.25 mm Thick
features
- Increased strength
compliances
- Conforms to ISO 2982-2:1995
| Material | Steel |
| Locknut Series | KM Series |
| Diameter Over Tangs | 49 mm |
| Thickness | 1.25 mm |
| Lockwasher Series | MB Series |
| Shaft Dia. | 30 mm |
| Weight | 0.163 LB |
| EAN or UPC | 7316570586282 |

