- Steel Lockwasher
- MB Series
- 40 mm Shaft Diameter
- 1.25 mm Thick
features
- Increased strength
compliances
- Conforms to ISO 2982-2:1995
| Material | Steel |
| Thickness | 1.25 mm |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 62 mm |
| Shaft Dia. | 40 mm |
| Weight | 0.13 LB |
| EAN or UPC | 7316570517996 |

