- Steel Lockwasher
- MB Series
- 45 mm Shaft Diameter
- 1.25 mm Thick
features
- Increased strength
compliances
- Conforms to ISO 2982-2:1995
| Lockwasher Series | MB Series |
| Shaft Dia. | 45 mm |
| Diameter Over Tangs | 69 mm |
| Material | Steel |
| Thickness | 1.25 mm |
| Locknut Series | KM Series |
| Weight | 0.162 LB |
| EAN or UPC | 7316577758316 |

