- Steel Nilos Ring for 6000 Series & 7000 Series Open Ball Bearing
- 17 mm Bearing ID x 35 mm Bearing OD
- Inner & Outer Ring Sealing
| Seal Thickness | 4 mm |
| Bearing O.D. | 35 mm |
| Seal O.D. | 35 mm |
| Seal Width | 4 mm |
| Type of Bearing | Open Ball Bearing |
| Seal I.D. | 17 mm |
| Type of Sealing | Inner & Outer Ring Sealing |
| Material | Steel |
| Bearing Bore | 17 mm |
| Bearing Series | 6000 Series, 7000 Series |
| Weight | 0.031 LB |
| EAN or UPC | 7316578002258 |

