- Steel Nilos Ring for 21000 Series Tapered Roller Bearing
- 3/4" Bearing ID x 2 1/8" Bearing OD
- Outer Ring Sealing
| Seal Thickness | 0.012 in |
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 2.05 in |
| Type of Bearing | Tapered Roller Bearing |
| Bearing O.D. | 2 1/8 in |
| Bearing Series | 21000 Series |
| Material | Steel |
| Bearing Bore | 3/4 in |
| Seal I.D. | 3/4 in |
| Weight | 0.013 LB |
| EAN or UPC | 7316578003750 |

