- Steel Nilos Ring for 25500 Series Tapered Roller Bearing
- 1 3/4" Bearing ID x 3.265" Bearing OD
- Outer Ring Sealing
| Bearing Series | 25500 Series |
| Bearing O.D. | 3.265 in |
| Type of Bearing | Tapered Roller Bearing |
| Seal O.D. | 3.15 in |
| Bearing Bore | 1 3/4 in |
| Type of Sealing | Outer Ring Sealing |
| Material | Steel |
| Seal Thickness | 0.012 in |
| Seal I.D. | 1 3/4 in |
| Weight | 0.025 LB |
| EAN or UPC | 7316578058057 |

