- Steel Nilos Ring for 30200 Series Tapered Roller Bearing
- 25 mm Bearing ID x 52 mm Bearing OD
- Inner Ring Sealing
| Seal Width | 2 mm |
| Seal O.D. | 52 mm |
| Seal I.D. | 27.2 mm |
| Bearing O.D. | 52 mm |
| Type of Bearing | Tapered Roller Bearing |
| Material | Steel |
| Bearing Series | 30200 Series |
| Bearing Bore | 25 mm |
| Seal Thickness | 0.3 mm |
| Type of Sealing | Inner Ring Sealing |
| Weight | 0.236 LB |
| EAN or UPC | 7316578005716 |

