- Steel Nilos Ring for 30300 Series Tapered Roller Bearing
- 35 mm Bearing ID x 80 mm Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Bearing Series | 30300 Series |
| Type of Bearing | Tapered Roller Bearing |
| Seal I.D. | 35 mm |
| Seal Thickness | 0.3 mm |
| Bearing O.D. | 80 mm |
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 77.5 mm |
| Bearing Bore | 35 mm |
| Weight | 0.027 LB |
| EAN or UPC | 7316578006218 |

