- Steel Nilos Ring for 30300 Series Tapered Roller Bearing
- 40 mm Bearing ID x 90 mm Bearing OD
- Outer Ring Sealing
| Seal Thickness | 0.3 mm |
| Bearing Series | 30300 Series |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 40 mm |
| Seal O.D. | 87.5 mm |
| Material | Steel |
| Seal I.D. | 40 mm |
| Bearing O.D. | 90 mm |
| Weight | 0.033 LB |
| EAN or UPC | 7316578006225 |

