- Steel Nilos Ring for 30300 Series Tapered Roller Bearing
- 45 mm Bearing ID x 100 mm Bearing OD
- Inner Ring Sealing
| Bearing O.D. | 100 mm |
| Bearing Series | 30300 Series |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Bore | 45 mm |
| Material | Steel |
| Seal O.D. | 100 mm |
| Type of Sealing | Inner Ring Sealing |
| Seal Thickness | 0.5 mm |
| Seal I.D. | 52.3 mm |
| Seal Width | 3 mm |
| Weight | 0.057 LB |
| EAN or UPC | 7316578058422 |

