- Steel Nilos Ring for 32000 Series Tapered Roller Bearing
- 30 mm Bearing ID x 55 mm Bearing OD
- Outer Ring Sealing
| Seal Thickness | 0.3 mm |
| Material | Steel |
| Bearing O.D. | 55 mm |
| Seal O.D. | 53.8 mm |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Bearing Series | 32000 Series |
| Seal I.D. | 30 mm |
| Bearing Bore | 30 mm |
| Weight | 0.011 LB |
| EAN or UPC | 7316578048942 |

