- Steel Nilos Ring for 32000 Series Tapered Roller Bearing
- 150 mm Bearing ID x 225 mm Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Bearing O.D. | 225 mm |
| Seal O.D. | 220 mm |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Seal I.D. | 150 mm |
| Bearing Bore | 150 mm |
| Bearing Series | 32000 Series |
| Seal Thickness | 0.5 mm |
| Weight | 0.251 LB |
| EAN or UPC | 7316578007086 |

