- Steel Nilos Ring for 32200 Series Tapered Roller Bearing
- 40 mm Bearing ID x 80 mm Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 77.5 mm |
| Bearing Series | 32200 Series |
| Bearing O.D. | 80 mm |
| Seal Thickness | 0.3 mm |
| Bearing Bore | 40 mm |
| Seal I.D. | 40 mm |
| Weight | 0.027 LB |
| EAN or UPC | 7316578007543 |

