- Steel Nilos Ring for 32200 Series Tapered Roller Bearing
- 60 mm Bearing ID x 110 mm Bearing OD
- Outer Ring Sealing
| Type of Sealing | Outer Ring Sealing |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Series | 32200 Series |
| Seal I.D. | 60 mm |
| Seal O.D. | 106.5 mm |
| Seal Thickness | 0.5 mm |
| Material | Steel |
| Bearing Bore | 60 mm |
| Bearing O.D. | 110 mm |
| Weight | 0.071 LB |
| EAN or UPC | 7316578007666 |

