- Steel Nilos Ring for 32200 Series Tapered Roller Bearing
- 95 mm Bearing ID x 170 mm Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Bearing Bore | 95 mm |
| Seal I.D. | 95 mm |
| Bearing Series | 32200 Series |
| Seal Thickness | 0.5 mm |
| Seal O.D. | 165 mm |
| Bearing O.D. | 170 mm |
| Type of Sealing | Outer Ring Sealing |
| Type of Bearing | Tapered Roller Bearing |
| Weight | 0.165 LB |
| EAN or UPC | 7316578058828 |

