- Steel Nilos Ring for 32300 Series Tapered Roller Bearing
- 17 mm Bearing ID x 47 mm Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Seal I.D. | 17 mm |
| Type of Sealing | Outer Ring Sealing |
| Bearing Series | 32300 Series |
| Seal O.D. | 45 mm |
| Type of Bearing | Tapered Roller Bearing |
| Seal Thickness | 0.3 mm |
| Bearing O.D. | 47 mm |
| Bearing Bore | 17 mm |
| Weight | 0.011 LB |
| EAN or UPC | 7316578007871 |

