- Steel Nilos Ring for 32300 Series Tapered Roller Bearing
- 25 mm Bearing ID x 62 mm Bearing OD
- Outer Ring Sealing
| Type of Bearing | Tapered Roller Bearing |
| Bearing Bore | 25 mm |
| Seal Thickness | 0.3 mm |
| Material | Steel |
| Bearing O.D. | 62 mm |
| Bearing Series | 32300 Series |
| Seal I.D. | 25 mm |
| Seal O.D. | 60 mm |
| Type of Sealing | Outer Ring Sealing |
| Weight | 0.018 LB |
| EAN or UPC | 7316578007949 |

