- Steel Nilos Ring for 32300 Series Tapered Roller Bearing
- 30 mm Bearing ID x 72 mm Bearing OD
- Outer Ring Sealing
| Bearing Bore | 30 mm |
| Seal I.D. | 30 mm |
| Seal Thickness | 0.3 mm |
| Seal O.D. | 69.5 mm |
| Type of Sealing | Outer Ring Sealing |
| Bearing Series | 32300 Series |
| Material | Steel |
| Type of Bearing | Tapered Roller Bearing |
| Bearing O.D. | 72 mm |
| Weight | 0.024 LB |
| EAN or UPC | 7316578007970 |

