- Steel Nilos Ring for 32300 Series Tapered Roller Bearing
- 64 mm Bearing ID x 120 mm Bearing OD
- Inner Ring Sealing
| Bearing Series | 32300 Series |
| Seal Width | 3 mm |
| Bearing Bore | 64 mm |
| Bearing O.D. | 120 mm |
| Type of Sealing | Inner Ring Sealing |
| Material | Steel |
| Type of Bearing | Tapered Roller Bearing |
| Seal Thickness | 0.5 mm |
| Seal I.D. | 64 mm |
| Seal O.D. | 120 mm |
| Weight | 0.079 LB |
| EAN or UPC | 7316578058934 |

