- Steel Nilos Ring for 33200 Series Tapered Roller Bearing
- 40 mm Bearing ID x 80 mm Bearing OD
- Cup Sealing - Double Outer Lips
| Seal O.D. | 83 mm |
| Seal Thickness | 0.3 mm |
| Seal Width | 4 mm |
| Seal I.D. | 40 mm |
| Material | Steel |
| Type of Bearing | Tapered Roller Bearing |
| Bearing O.D. | 80 mm |
| Type of Sealing | Cup Sealing - Double Outer Lips |
| Bearing Series | 33200 Series |
| Bearing Bore | 40 mm |
| Weight | 0.072 LB |
| EAN or UPC | 7316578048867 |

