- Steel Nilos Ring for 34000 Series Tapered Roller Bearing
- 3" Bearing ID x 4.7812" Bearing OD
- Outer Ring Sealing
| Type of Bearing | Tapered Roller Bearing |
| Material | Steel |
| Bearing Bore | 3 in |
| Bearing Series | 34000 Series |
| Seal I.D. | 3 in |
| Bearing O.D. | 4.7812 in |
| Type of Sealing | Outer Ring Sealing |
| Seal Thickness | 0.02 in |
| Seal O.D. | 4.68 in |
| Weight | 0.082 LB |
| EAN or UPC | 7316578008953 |

