- Steel Nilos Ring for 6000 Series & 7000 Series Open Ball Bearing
- 45 mm Bearing ID x 75 mm Bearing OD
- Inner & Outer Ring Sealing
| Seal I.D. | 45 mm |
| Bearing Series | 6000 Series, 7000 Series |
| Seal O.D. | 75 mm |
| Type of Bearing | Open Ball Bearing |
| Seal Width | 4 mm |
| Bearing O.D. | 75 mm |
| Bearing Bore | 45 mm |
| Seal Thickness | 4 mm |
| Material | Steel |
| Type of Sealing | Inner & Outer Ring Sealing |
| Weight | 0.112 LB |
| EAN or UPC | 7316578010369 |

