- Steel Nilos Ring for 48300 Series Tapered Roller Bearing
- 5 3/8" Bearing ID x 7 1/2" Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Bearing Bore | 5 3/8 in |
| Bearing Series | 48300 Series |
| Seal O.D. | 7.28 in |
| Seal Thickness | 0.02 in |
| Type of Sealing | Outer Ring Sealing |
| Type of Bearing | Tapered Roller Bearing |
| Bearing O.D. | 7 1/2 in |
| Seal I.D. | 5 3/8 in |
| Weight | 0.135 LB |
| EAN or UPC | 7316578010529 |

