- Steel Nilos Ring for 55000 Series Tapered Roller Bearing
- 2" Bearing ID x 4 3/8" Bearing OD
- Outer Ring Sealing
| Type of Bearing | Tapered Roller Bearing |
| Bearing O.D. | 4 3/8 in |
| Seal Thickness | 0.02 in |
| Bearing Series | 55000 Series |
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 4.19 in |
| Seal I.D. | 2 in |
| Bearing Bore | 2 in |
| Material | Steel |
| Weight | 0.082 LB |
| EAN or UPC | 7316578010819 |

