- Steel Nilos Ring for 6000 Series Open Ball Bearing
- 105 mm Bearing ID x 160 mm Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Seal Width | 3.5 mm |
| Seal O.D. | 148 mm |
| Type of Bearing | Open Ball Bearing |
| Type of Sealing | Outer Ring Sealing |
| Bearing Series | 6000 Series |
| Seal Thickness | 0.5 mm |
| Bearing O.D. | 160 mm |
| Bearing Bore | 105 mm |
| Seal I.D. | 105 mm |
| Weight | 0.088 LB |
| EAN or UPC | 7316578011984 |

