- Steel Nilos Ring for 61900 Series Open Ball Bearing
- 25 mm Bearing ID x 42 mm Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Type of Sealing | Outer Ring Sealing |
| Seal Width | 2 mm |
| Bearing Bore | 25 mm |
| Seal Thickness | 0.3 mm |
| Seal O.D. | 39 mm |
| Bearing Series | 61900 Series |
| Seal I.D. | 25 mm |
| Type of Bearing | Open Ball Bearing |
| Bearing O.D. | 42 mm |
| Weight | 0.004 LB |
| EAN or UPC | 7316578013735 |

