- Steel Nilos Ring for 6200 Series Open Ball Bearing
- 55 mm Bearing ID x 100 mm Bearing OD
- Outer Ring Sealing
| Type of Sealing | Outer Ring Sealing |
| Bearing O.D. | 100 mm |
| Bearing Series | 6200 Series |
| Seal O.D. | 90.8 mm |
| Seal Width | 3 mm |
| Material | Steel |
| Type of Bearing | Open Ball Bearing |
| Seal Thickness | 0.3 mm |
| Bearing Bore | 55 mm |
| Seal I.D. | 55 mm |
| Weight | 0.027 LB |
| EAN or UPC | 7316578015012 |

