- Steel Nilos Ring for 6200 Series Open Ball Bearing
- 100 mm Bearing ID x 180 mm Bearing OD
- Outer Ring Sealing
| Bearing Bore | 100 mm |
| Seal O.D. | 167 mm |
| Seal Thickness | 0.5 mm |
| Material | Steel |
| Type of Bearing | Open Ball Bearing |
| Seal Width | 4 mm |
| Type of Sealing | Outer Ring Sealing |
| Seal I.D. | 100 mm |
| Bearing Series | 6200 Series |
| Bearing O.D. | 180 mm |
| Weight | 0.139 LB |
| EAN or UPC | 7316578015418 |

