- Steel Nilos Ring for 6300 Series Open Ball Bearing
- 40 mm Bearing ID x 90 mm Bearing OD
- Inner Ring Sealing
| Seal I.D. | 51 mm |
| Bearing Series | 6300 Series |
| Seal Thickness | 0.3 mm |
| Type of Bearing | Open Ball Bearing |
| Material | Steel |
| Bearing Bore | 40 mm |
| Bearing O.D. | 90 mm |
| Type of Sealing | Inner Ring Sealing |
| Seal Width | 3 mm |
| Seal O.D. | 90 mm |
| Weight | 0.027 LB |
| EAN or UPC | 7316578016538 |

