- Steel Nilos Ring for 6300 Series Open Ball Bearing
- 75 mm Bearing ID x 160 mm Bearing OD
- Inner Ring Sealing
| Type of Bearing | Open Ball Bearing |
| Seal O.D. | 160 mm |
| Bearing Bore | 75 mm |
| Type of Sealing | Inner Ring Sealing |
| Seal I.D. | 87.2 mm |
| Seal Width | 3.5 mm |
| Bearing Series | 6300 Series |
| Bearing O.D. | 160 mm |
| Material | Steel |
| Seal Thickness | 0.5 mm |
| Weight | 0.13 LB |
| EAN or UPC | 7316578016835 |

