Skip to content Skip to navigation menu
Series 72 Metallic Seal

7207 AVH

Series 72 Metallic Seal
Item #101529419
  • Steel Nilos Ring for 7200 Series Open Ball Bearing
  • 35 mm Bearing ID x 72 mm Bearing OD
  • Outer Ring Sealing
Series 72 Metallic Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Nilos Ring for 7200 Series Open Ball Bearing
  • 35 mm Bearing ID x 72 mm Bearing OD
  • Outer Ring Sealing
Material Steel
Seal O.D. 67.8 mm
Bearing O.D. 72 mm
Type of Bearing Open Ball Bearing
Seal Thickness 0.3 mm
Bearing Series 7200 Series
Seal I.D. 35 mm
Bearing Bore 35 mm
Type of Sealing Outer Ring Sealing
Seal Width 2.5 mm
Weight 0.015 LB
EAN or UPC 7316578019089
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison