- Steel Nilos Ring for 895 Series Tapered Roller Bearing
- 5 1/2" Bearing ID x 9" Bearing OD
- Outer Ring Sealing
| Type of Sealing | Outer Ring Sealing |
| Seal Thickness | 0.02 in |
| Material | Steel |
| Bearing O.D. | 9 in |
| Seal I.D. | 5 1/2 in |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Series | 895 Series |
| Seal O.D. | 8.66 in |
| Bearing Bore | 5 1/2 in |
| Weight | 0.254 LB |
| EAN or UPC | 7316578020450 |

